Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ14S 12v 11.2Ah Battery for Honda VT750C2/S Shadow Spirit 2012
Mfr # YTZ14S22
Zoro # G7564124
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14S22
- Zoro # G7564124
- UPC # 785123721833
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ14S is a 12-Volt 11.2 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ14S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Antimicrobial Learning Universal Remote (PC100)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- ADVANTECH Usb To Usb 1 Port Isolator - 2Kv (BB-UH401-2KV)
- ALMO 55-inch Curved 4K UHD HDR Smart LED TV with 120MR, WiFi, and Ambient Mode (UN55TU8300FRBX)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery for Power Patrol SLA1055 (ML5-1289)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC Back-UPS ES 650 (MAX3965561)
- MIGHTY MAX BATTERY 12 Volt 55 Ah Sealed Lead Acid AGM Battery Replaces Kinetik HC1200 (ML55-1219111)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Phantom Power BT-6V-5A - 3 Pack (ML4-6MP3889974372)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Nut and Bolt Terminal EVX12340 - 2 Pack (ML35-12GELMP2409)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces City Mantis Electric Scooter - 10 Pack (ML7-12MP10361251276013)
- ILC Replacement for APC Rbc110 Battery (RBC110 BATTERY APC)
- Mighty Max Battery Sealed Lead Acid Batteries