Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ14S 12V 11.2AH 230CCA Battery for Kawasaki KLX450R (2008-2010)
Mfr # YTZ14S16
Zoro # G800526264
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14S16
- Zoro # G800526264
- UPC # 785123721987
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTZ14S is a 12-Volt 11.2 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ14S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Datalogic 94acc1386 Battery (94ACC1386 BATTERY DATALOGIC)
- DURACELL Specialty Alkaline Battery, 76/675, 1.5V (PA76A/675BPK)
- ILC Replacement for Sears 424010 Battery (424010 BATTERY SEARS)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FX Wolverine 2003-2010 (YTX20L-BS171)
- MIGHTY MAX BATTERY 12V 75AH Battery Replacement for MK 8G24 (ML75-1219845856854)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Alaris Medical VIP N7922, N7927 Infusion Pump (ML12-6F300818)
- MIGHTY MAX BATTERY 12V 35A LIFGPL-U1 NP33-12BFR PC3312 PS12330NB SLAA1235J Battery (ML35-12685)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Battery for 1996 Sea Doo GTI 5866 (YB16CL-B51)
- MIGHTY MAX BATTERY Y50-N18L-A3 Snowmobile Battery for Yamaha VT700 Venture 700 2003 (Y50-N18L-A3102)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Yamaha BTY-YTX20-LB-00 (YTX20L-BSGEL381)
- Mighty Max Battery Sealed Lead Acid Batteries