Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS SLA Battery Replacement for Yamaha BTY-YTX9B-S0-00
Mfr # YTX9-BS380
Zoro # G800524918
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS380
- Zoro # G800524918
- UPC # 759478232733
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- ILC Replacement for Battery It-yb670 6 Volt 7AH Sealed Lead Acid Battery (IT-YB670 6 VOLT 7AH SEALED LEAD ACID BATTERY BATT)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 - 8 Pack (ML7-12MP8317424)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Hopkins Towing Solutions Breakaway Kit (ML5-1222111111111111112239)
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 10 Pack (ML4-6MP108258)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 - 2 Pack (ML22-12MP211411)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor EcoSmart Metro Electric Scooter - 6 Pack (ML9-12MP6113841152)
- MIGHTY MAX BATTERY 12 Volt 18 Ah 270 CCA Rechargeable Sealed Lead Acid Battery (YTX20L-BS)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Bike Replaces CSB EVH12150, EVH 12150 (ML15-12189)
- Mighty Max Battery Sealed Lead Acid Batteries