Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS SLA Battery for Honda EU3000 2011
Mfr # YTX9-BS236
Zoro # G800521672
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS236
- Zoro # G800521672
- UPC # 785123606680
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- ILC Replacement for Bobsweep BOB Pethair Battery (BOB PETHAIR)
- ALLEN BRADLEY ALLEN BRADLEY 1783-BMS10CA (1783-BMS10CA)
- THERMALTAK Thermaltake Ceres 500 Tg Argb - Mid Tower - Extended Atx (CA-1X5-00M1WN-00)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Solar-X Power Stations SXPS 80-110-12 (ML100-132982)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Doosan Compact Excavators DX63-3 (ML100-1302)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for APC SMART UPS BACK RBC 17 Battery - 10PK (MAX3430264)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery (ML22-1231210111111)
- MIGHTY MAX BATTERY 6V 1.3AH BATTERY FOR BP1.2-6 BB Sealed Lead Acid Battery - 3 Pack (ML1.3-6MP393)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- ILB GOLD SeaLED Lead Acid General Purpose Battery, Replacement For Empire Scientific, Np1712 Battery (NP1712 BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries