Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS Replacement for 2007-2010 Polaris 450 Outlaw ATV Battery
Mfr # YTX9-BS78
Zoro # G000520031
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS78
- Zoro # G000520031
- UPC # 82045921205
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- SQUIDS BY ERGODYNE 5540 S Gray Handheld Barcode Scanner Holster with Belt Loop (5540S)
- LOREX HD Analog Add-on Security Camera (1080p) (LBV2531U)
- DURACELL Silver Oxide 309/393 1.5 V 80 Ah Electronic/Watch Battery (D309/393BPK)
- MIGHTY MAX BATTERY 24V 500Ah AGM Deep Cycle Battery for Bank OffGrid Solar Wind - 4PK (MAX3892190)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 - 2 Pack (ML12-12F2MP2390)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Motorcycle Battery for Honda, Suzuki, Kawasaki (YTX12-BSGEL112A)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Yamaha Motor EF3000iSE / EF3000iSEB (YTX12-BSGEL284)
- MIGHTY MAX BATTERY 12V 200Ah 4D Battery Replacement for MK 8A4D / 8G4D / 8G8D - 4PK (MAX3906816)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For Pride 600 Xl Vrla Jazzy Scooter (ML-GROUP3420)
- ILC Replacement for Sonnenschein Lcr6v10bp Battery (LCR6V10BP BATTERY SONNENSCHEIN)
- Mighty Max Battery Sealed Lead Acid Batteries