Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX9-BS Replacement for 2003-06 Kawasaki KSF400A (KFX400) ATV Battery
Mfr # YTX9-BS75
Zoro # G7558987
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 5.90 in
- Depth 3.38 in
- Weight 6.72 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX9-BS75
- Zoro # G7558987
- UPC # 82481300763
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 6.72 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX9-BS is a 12-Volt 8 Ah 135 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX9-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLAB SP-MD212RD MD212 Wireless Bluetooth Portable Stereo Speaker (MD212RED)
- SICURIX Badge Holder, Horizontal/Vertical, PK12 (BAU 66850)
- MONOPRICE Select USB 3.0 Type-A to Type-A Cable_ 3ft_ Black (38597)
- ILC Replacement for Educator Pl-711828n Battery (PL-711828N)
- MIGHTY MAX BATTERY 12V10AH Battery Replaces Powerland 10000W Portable Generator - 4 Pack (ML10-12MP4210711973325)
- MIGHTY MAX BATTERY 12- Volt 6 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX7L-BS)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Prescolite 12-824, 12-826 - 2 Pack (ML7-6MP21596138)
- MIGHTY MAX BATTERY 12V 7Ah Replacement for Verizon Fios Systems - 2 Pack (ML7-12MP23629)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350U - APC RBC35 (ML3-1275)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 2001-2005 (YTX14AH1233)
- ILC Replacement for Power Battery Prc1250xl UPS Battery (PRC1250XL UPS BATTERY POWER BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries