Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS 12V 6Ah Battery Replaces Super Start Power Sports BTX7L-BS
Mfr # YTX7L-BS89293
Zoro # G7567764
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS89293
- Zoro # G7567764
- UPC # 759478191047
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lithium Cells/Batteries (pk of 2) (SR85175)
- PYLE Professional 40W Megaphone/Bullhorn (PMP48IR)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for FirstPower FP640, FP645, FP660 (ML4-645103944)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Backup Battery Replaces 4.5Ah Enduring CB4.5-12 - 12PK (MAX3433187)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BP420S (ML7-121911111157)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 - 2 Pack (ML12-12F2MP2390)
- MIGHTY MAX BATTERY YTZ12S Battery for Yamaha VStar 1100 XVS Stratoliner Raider Roadliner (YTZ12S53)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for BatteryGuy BG-12180NB - 2 Pack (ML18-12MP29697541)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement for U1 ub12350 np-33 dcs-33 u1-34 - 2 Pack (ML35-12INTMP2262)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YAMAHA All Wave Runner Models 87-07 (YTX20L-BS61)
- Mighty Max Battery Sealed Lead Acid Batteries