Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7L-BS 12V 6Ah Battery for Dirt Bike Quads ATV Scooter
Mfr # YTX7L-BS89266
Zoro # G000521441
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.19 in
- Width 4.40 in
- Depth 2.75 in
- Weight 5.51 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX7L-BS89266
- Zoro # G000521441
- UPC # 82481300053
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.19 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7L-BS is a 12-Volt 6 Ah 100 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE White Mini Display Port to VGA Cable, 3ft 32AWG (6002)
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- ZORO SELECT Standard Wall Phone, Black (T-25 BLK w/o MW)
- ILC Replacement for Kodak Carousel 850h replacement light bulb lamp (CAROUSEL 850H KODAK)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Arctic Cat 250 2x4 1999-2009 (YTX12-BS206)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for Honda 1000cc GL1000 Gold Wing 1978 (Y50-N18L-A330)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Baoshi 6-DZM-20 6DZM-20 - 4 Pack (ML18-12GELMP4652)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Cushman Shuttle 2 (ML200-639)
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for PS-12330 NB, PDC-12350 (MAX3553745)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces BB Battery BP12-6-T2, BP12-6T2 (ML12-6F252)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F2)
- Mighty Max Battery Sealed Lead Acid Batteries