Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX7A-BS Battery for Motorcycle Powersports Scooter
Mfr # YTX7A-BS159
Zoro # G7562277
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.70 in
- Width 5.90 in
- Depth 3.38 in
- Weight 5.51 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX7A-BS159
- Zoro # G7562277
- UPC # 29483179508
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.70 in |
Width | 5.90 in |
Depth | 3.38 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.51 lbs |
Amperage | 6 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX7A-BS is a 12-Volt 6 Ah 105 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX7A-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAFIRE Battery 3.6 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1044-50NP-UF)
- AMPD 3D Glass Screen Protector for Motorola Moto G 5G 2022 Clear (AA-MOTG5G22-3DFULLFACED)
- THERMALTAKE CT120 PC Cooling Fan, Daisy-Chain Design, 120 mm Hydraulic Bearing Fan, 2PK (CLF147PL12BLA)
- ILC Replacement for Allen Bradley 1756-l55 Battery (1756-L55 BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY ML55-12 - 12V 55AH SLA Battery - PACK OF 2 (ML55-12MP2410139)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replaces Golden Technology Companion II GC340 (ML35-12GEL450)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Advanced Technology Battery - ALL MODELS (ML75-123)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Smart-UPS SC 420VA, SC420 (ML10-121531778)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Werker WKA12-5F SLA Battery - 12 Pack (ML5-12MP1221813185)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces Triumph 865 Scrambler 09-12 (YTX12-BSGEL321)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-7.2 (MAX3931514)
- Mighty Max Battery Sealed Lead Acid Batteries