Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery
Mfr # YTX5L-BS21125
Zoro # G7548380
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS21125
- Zoro # G7548380
- UPC # 82045918564
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- ANTAIRA RJ45 to DB9 Male Serial Cable - 90cm (CB-RJ45-DB9M-90)
- ILC Replacement for Tadiran Tl-5104/p (TL-5104/P TADIRAN)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX4L-BS156218)
- MIGHTY MAX BATTERY YTX7A-BS High Performance Battery Replacement for Go-Kart YTX7A-BS (YTX7A-BS57)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Interstate DCM0018 - 2 Pack (ML18-12MP29697544)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for PTX14-BS, UTX14-BS - 2PK (MAX3868686)
- MIGHTY MAX BATTERY 12V 9AH Battery for HR1234W Home Alarm (ML9-121010188)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Yamaha Motor EF3000iSE / EF3000iSEB (YTX12-BSGEL284)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Empire Scientific MPN SLA5-12 - 2 Pack (ML5-12MP2160713124486)
- MIGHTY MAX BATTERY YTX4L-BS GEL Replacement Battery for ATV Tractor Mower 12VX4L (MAX3952512)
- Mighty Max Battery Sealed Lead Acid Batteries