Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Battery Replacement for Honda 230 CRF230F, L (-07) 17-19
Mfr # YTX5L-BSGEL489
Zoro # G300524609
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL489
- Zoro # G300524609
- UPC # 635665774425
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL 22 in. LCD Monitor (DELL-E2222H)
- INVAL Corner TV Stand 50 in. W Espresso Fits TVs Up to 60 in. with Cable Management (MTV-13519)
- MOTOROLA Microphone, Palm, Plastic (AAE60X502 MH-67A8J)
- MIGHTY MAX BATTERY 12-Volt 200 Ah Rechargeable AGM Sealed Lead Acid Battery (ML4D)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Kawasaki ER650C ER-6N 2009-2012 (YTX12-BSGEL192)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet LT1040 Lawn Tractor Mower (ML-U1-CCA1413)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Powersport Motorcycle Scooter ATV (YTX16-BS51)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Deka 8G31 (MAX3962320)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 10 Pack (ML4-6MP1082515)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 34ah CSB GP12340 - 2 Pack (ML35-12MP2569155161101)
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- Mighty Max Battery Sealed Lead Acid Batteries