Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Battery for Suzuki LT80 QuadSport 80 ATV
Mfr # YTX5L-BSGEL128
Zoro # G7559267
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL128
- Zoro # G7559267
- UPC # 29483170826
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN Premium Solar Charger, Weatherproof, for Ring Video Doorbell 2nd Gen (RingDBSecSolarSPremBlkUS)
- PIVO Remote Control - Lightweight Infrared Wireless Selfie Photo Shutter Clicker (PV-I1R01)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Dual Lite 0120800 (ML12-6F300734)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports (EDS-208)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1985 (YB9A-A35)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for 12 Volt Mighty Wheelz 4x4 - 4 Pack (ML9-12MP49151129708)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replacement for CYTX12-BS, CTX12-BS (YTX12-BSGEL110A)
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Battery (ML75-12)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4.5Ah Leoch LP12-4.5 T2, LP 12-4.5 3 Pack (ML5-12MP339814636)
- MIGHTY MAX BATTERY 12V 9AH Replaces CyberPower Intelligent 1500VA UPS - 2 Pack (ML9-12MP222599)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L120 22 HP Lawn Tractor and Mower (ML-U1-CCA651)
- Mighty Max Battery Sealed Lead Acid Batteries