Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS GEL Battery for Honda 230 CRF230F, L (-07) 2003-2015
Mfr # YTX5L-BSGEL159
Zoro # G600518643
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BSGEL159
- Zoro # G600518643
- UPC # 656727476309
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX5L-BS GEL is a 12-Volt 4 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX5L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX5L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINTENDO Nintendo Switch - OLED Model w/ White Joy-Con - Neon (115464)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- STEREN FastHome Data Termination Hub Module (550-030)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4010A)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Hopkins 20008 (MAX3973970)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Indian 1133 Scout 2015 (YTX14AHGEL99)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Enersys Genesis Power Patrol BSL1079 (ML9-12241264)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Viper Fang 20, 20T (ML100-132998)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Ryobi 791-182391B + 12V Charger (ML7-12CHRGR690903)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Panasonic LCL 12V20P (ML22-12GEL597)
- Mighty Max Battery Sealed Lead Acid Batteries