Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS
Mfr # YTX5L-BS211867
Zoro # G500525642
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS211867
- Zoro # G500525642
- UPC # 759478173074
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-USBC)
- ILC Replacement for Battery GUY Bgn1800-4dwp-a800ec (BGN1800-4DWP-A800EC BATTERY GUY)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Back-UPS XS 900 900VA BX900R (ML10-121531789)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for DR Power Field Mower 10483 104837 (ML18-1221141234)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Champion (Exide) 20LBS (YTX20L-BS50)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Battery for GRAVITY GPOWER GR1200.2 (MAX3513511)
- MIGHTY MAX BATTERY 12V 4.5Ah Home Alarm Security System SLA Battery (ML5-12281)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Teftec Wheelchair Part Number UB12750-ER (ML75-126)
- UPG Sealed Lead Acid Marine Battery, 12 V, 90Ah, UB12900, Combo Post Terminal, AGM, Group 27 Type (45122)
- Mighty Max Battery Sealed Lead Acid Batteries