Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX5L-BS 12V 4AH Battery Replaces ATV Quad Motorcycle Scooter Moped
Mfr # YTX5L-BS211863
Zoro # G7555146
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS211863
- Zoro # G7555146
- UPC # 82045917833
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- MONOPRICE Workstream by Large Multimedia Desktop Monitor Stand_ Clear Glass (16356)
- BATTERY CLERK AJC UPSONIC PCM 140 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191491)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal (ML12-12F2513)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Ritar RT12180 (ML22-12GEL444)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for First Power FP12100 (MAX3983384)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Mircom FA-102T Fire Alarm Panel + 12V Chargr (ML5-12CHRGR432029)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 3 Pack (ML4-6MP38850)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Douglas Guardian DG6-5F (ML4-64591)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery Replacement for Honda TRX450 (YTX5L-BSGEL261)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Simplicity 12G Lawn Garden Mower (ML-U1-CCAHR765)
- Mighty Max Battery Sealed Lead Acid Batteries