Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS SLA Battery for KTM 250 SX-F, EXC, EXC-F 13-'14
Mfr # YTX4L-BS156127
Zoro # G400528088
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS156127
- Zoro # G400528088
- UPC # 785123606000
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Projection Screen 80ʺ with Tripod Stand & Carrying Bag (RODPJSTS80.16)
- RAM MOUNTS Replacement for RAM Mounts Ram-track-exa-9 (RAM-TRACK-EXA-9 RAM MOUNTS)
- ILB GOLD Replacement For Hp Hewlett Packard, L25296-002 Adapter (L25296-002 ADAPTER)
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix SMP10PM12P16 4 Pack (ML9-12MP49136)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Deka East Penn ETX14L (YTX14L-BS130)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Go Power 1500W Pure Sine Wave Inverter (ML110-1264)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F (MAX3932943)
- MIGHTY MAX BATTERY 12V 3AH Replaces Raptor Golight Stryker Light + 12V 1Amp Charger (ML3-12CHCOMBO344223)
- MIGHTY MAX BATTERY 12V 35AH Scooter Battery Replaces Crown Embassy 12CE35 (ML35-12641)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery Honda Harley-Davidson V-Rod VRSC (YTX14-BS31)
- Mighty Max Battery Sealed Lead Acid Batteries