Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS SLA Battery for Honda 110 CRF110F 13-15
Mfr # YTX4L-BS156117
Zoro # G800527667
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS156117
- Zoro # G800527667
- UPC # 785123605904
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX USB TO RS-232 CONVERTER - DB9, 1-PORT, TAA (IC199A-R4)
- DT RESEARCH Ac/Dc Power Adapter (18.5V, 3.5A, 65W) (ACC-001-09)
- ROVE 4 ft Lightning to USB Cable White (RV06202)
- PYLE Anti-Theft Tablet Freestanding Kiosk (PSPADLK60)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- MIGHTY MAX BATTERY 12V 10AH Currie Phat Flyer Scooter Battery - 2 Pack (ML10-12MP23119112)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Phantom Power BT-12V-18A (MAX3861005)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 - 8 Pack (ML7-12MP8317479103816)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 2 PACK (ML4-6MP21910666438)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor Battery fits MX500 MX650, W15128190003 - 3 Pack (ML12-12F2MP338964)
- MIGHTY MAX BATTERY 12V 7AH SLA Battery for Razor E200/E200S Electric Scooter (ML7-124565)
- Mighty Max Battery Sealed Lead Acid Batteries