Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX4L-BS Compatible Battery Replacement for Yuasa YTX4L-BS Battery
Mfr # YTX4L-BS1
Zoro # G300526238
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.42 in
- Width 4.40 in
- Depth 2.75 in
- Weight 2.93 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX4L-BS1
- Zoro # G300526238
- UPC # 82045915730
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.42 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 2.93 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX4L-BS is a 12-Volt 3 Ah 50 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX4L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, F2 Faston Tab Terminal, AGM Type (40748)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- LENOVO Tab M8 4th Gen TB300FU Tablet MTK A22T 2G 32G (ZABU0108US)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for PS-14BS-016 Powersport (YTX14-BS328)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces PS8.0 PS8.0n PS60 + 12V 1Amp Charger (ML7-12CHCOMBO3394)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda VT C Shadow 500 83-86 (YB12A-A77)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for SLAA12-55C/FR (ML55-12GEL484)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Ritar RT645 (ML4-645911)
- MIGHTY MAX BATTERY 12V 22Ah PM12-18 H17-12 PC22-12NB SLA Battery (ML22-1272)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Deka 8GU1 - 2 Pack (ML35-12MP2569155161105284)
- Mighty Max Battery Sealed Lead Acid Batteries