Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX30L-BS Replacement for CB30L-B, 30L-B, C30L-B, M22H30
Mfr # YTX30L-BS27
Zoro # G7564429
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.88 in
- Width 6.60 in
- Depth 4.96 in
- Weight 21.40 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX30L-BS27
- Zoro # G7564429
- UPC # 730052343373
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.88 in |
Width | 6.60 in |
Depth | 4.96 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 21.40 lbs |
Amperage | 30 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX30L-BS is a 12-Volt 30 Ah 385 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX30L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-23)
- ITT CANNON 030-8587-000 (CB1616P)
- MINOLTA MND30 4x Digital Zoom 30 MP/2.7K Quad HD Digital Camera Black (MND30-BK)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Leoch LPG12-100 (ML100-12GEL92)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- MIGHTY MAX BATTERY 12 VOLT 10Ah BATTERY (TALL) WITH FASTON-Battery - 5 Pack (ML10-12MP5634139)
- MIGHTY MAX BATTERY 12V 5AH Replaces Zeus PC5-12XBALT1-12 Volt 5 Ah Security Alarm Battery (ML5-12266)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 (ML18-1221159)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 4 Pack (ML8-12MP4163)
- MIGHTY MAX BATTERY 12V 75Ah INT Battery Replaces Grape Solar 300 W Off Grid Kit (ML75-12INT320)
- Mighty Max Battery Sealed Lead Acid Batteries