Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX30L-BS 12V 30AH Replacement for YuMicron CX YB30L-B
Mfr # YTX30L-BS66
Zoro # G100525745
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.88 in
- Width 6.60 in
- Depth 4.96 in
- Weight 21.40 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX30L-BS66
- Zoro # G100525745
- UPC # 785123697251
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.88 in |
Width | 6.60 in |
Depth | 4.96 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 21.40 lbs |
Amperage | 30 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX30L-BS is a 12-Volt 30 Ah 385 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX30L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on right, negative on left, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Vision HP12-105W-X - 2 Pack (ML18-12MP29697527)
- JBL Charge 5 Waterproof Bluetooth Speaker, Blue (JBLCHARGE5BLUAM)
- SCOSCHE PowerVolt 30W Mini Cube USBC Wall Chrger (HPDC30MSP)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for O'Reilly 31-5J (MAX3960228)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replaces BikeMaster High Performance BTZ14S 140 (YTZ14S1031)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Portalac PX12120, TEV12120 - 2 Pack (ML10-12MP231191384647)
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for Grainger 16U265 + 6V Charger (ML7-6CHRGR18980)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 800 Ranger 2012-2014 (YTX30L-BS81)
- MIGHTY MAX BATTERY YTX20L-BS 12V 18Ah 250CCA Motorcycle Battery Replaces Yuasa YTX20L-BS (YTX20L-BS14)
- Mighty Max Battery Sealed Lead Acid Batteries