Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS Battery for Snowmobile ATC200 Big Red
Mfr # YTX24HL-BS102
Zoro # G300519896
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS102
- Zoro # G300519896
- UPC # 82481320273
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 3-Prong_ B (24208)
- ILC Replacement for Sonnenschein Sl-386 (SL-386 SONNENSCHEIN)
- JENSEN Portable Radio with Cassette Player and (MCR-500)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For APRILIA SL Falco (2001-2003) (YTX14-BS2)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces High Performance Rechargeable ATV (YTX14AHGEL189)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY - 2 Pack (ML12-12F2MP23119)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for PTX14-BS, UTX14-BS - 2PK (MAX3868686)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Golden Technology Companion GC325 (MAX3902239)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces SUA750 UPS + 12V Charger (ML10-12CHRGR215)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- Mighty Max Battery Sealed Lead Acid Batteries