Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS Battery for Powersport Sportbike Cruisers SMF
Mfr # YTX24HL-BS98
Zoro # G400522192
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS98
- Zoro # G400522192
- UPC # 82481320235
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION Usb To Rs232 Db9Db25 Serial Adapter (EZ131579)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67825)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for HKbil 6FM7.0 (ML7-1219111806)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Neata NT12-5A (MAX3948944)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for RnD Batteries 5391F - 2 Pack (ML18-12MP29697506)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC109 UPS (ML8-121230111118)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC105 UPS - 8 Pack (ML8-12MP819970)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Dimension Unlimited DUI-48M17 (ML75-12INT118)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Yamaha 700 Kodiak, EPS 16-19 (YTX20L-BSGEL598)
- MIGHTY MAX BATTERY 12V 75AH GEL Replacement Battery for Werker WKA12-80C-FR (MAX3970844)
- BATTERY CLERK AJC® Power-Sonic PS-12120F2 12V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12120F2)
- Mighty Max Battery Sealed Lead Acid Batteries