Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS Battery for ATV Motorcycle Snowmobile Utility Vehicle
Mfr # YTX24HL-BS99
Zoro # G7540568
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS99
- Zoro # G7540568
- UPC # 82481320341
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Respironics Bilichek Noninvasive Monitor Battery (BILICHEK NONINVASIVE MONITOR BATTERY RESPIRONICS)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- PROPLUS Rhino 4200 Case Kit (PR131763)
- MAXELL DVD-R, SPINDLE, 100PK (MAX638014)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK300C - 8 Pack (ML7-12MP83155)
- MIGHTY MAX BATTERY 12V 3 AH Battery for Baxter Colleague 3 Volumetric Infusion - 6 Pack (ML3-12MP6478233)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH BATTERY BOOSTER PAC ES2500, SLA, VRLA RECH (ML18-1221132)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for DRIVE MEDICAL DESIGN CIRRUS DP, 116 (ML35-12479)
- MIGHTY MAX BATTERY 12V 18AH UPS Replacement Battery for APC RBC11, RBC7, RBC55 - 2 Pack (ML18-12MP23)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 900 RZR 2011-2016 (YTX30L-BS79)
- MIGHTY MAX BATTERY ML7-12 12V 7.2AH Repl Bttry for APC ES500, ES550, LS500, RBC110, RBC2 (ML7-121911111150)
- Mighty Max Battery Sealed Lead Acid Batteries