Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS 12V 21AH GEL Battery for Arctic Cat 550 Prowler 550 2009
Mfr # YTX24HL-BSGEL62
Zoro # G300523718
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BSGEL62
- Zoro # G300523718
- UPC # 785123697886
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX24HL-BS GEL is a 12-Volt 21 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX24HL-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX24HL-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH BRIO Ultra HD Webcam, 1920 pixels x 1080 pixels, Black (960-001105)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces ER17/33WKP A6BAT (EBPLC-153)
- VALCOM 8-Inch Ceiling Speaker - Square (V-1961)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Sunnyway SW1280-F2 - 4 Pack (ML9-12MP49151129848)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12306)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- MIGHTY MAX BATTERY YTX7A-BS Replacement for Yamaha YJ125T Vino Motorcycle Battery (YTX7A-BS11A)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for GS Portalac Battery PX12180 PX12170 - 2 Pack (ML18-12MP29697330)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Audi R8 Kids Ride On Car Model CH9926R8WHT - 2 Pack (ML7-12MP2368113046957)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery Replacement for Elsar 16244 With 12V 1Amp Charger (MAX3834114)
- Mighty Max Battery Sealed Lead Acid Batteries