Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS 12V 21AH Battery for Yamaha VX700XTCD Vmax XTC Deluxe 1998
Mfr # YTX24HL-BS61
Zoro # G800520521
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS61
- Zoro # G800520521
- UPC # 785123698685
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- ENERGIZER Lithium 2025 3 V Electronic/Watch Battery 2 pk (2025BP-2N)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery Compatible with WPS 49-2286 (MAX3988063)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR (ML7-1219111685)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery for Zip'r Roo 3-Wheel ZIPROO AGM Wheelchair (ML15-1237568)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Advance SC351 Scrubber (ML100-12GEL164)
- MIGHTY MAX BATTERY 12V 75AH Battery Replacement for Power Patrol SLA1175 (ML75-1219845856841)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Generac 7500 EXL Portable Generator (ML18-122112196)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK4)
- Mighty Max Battery Sealed Lead Acid Batteries