Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replaces SeaDoo All Models, Year except GTX 4-TEZ, RXP 94-07
Mfr # YTX20L-BS60
Zoro # G7552574
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS60
- Zoro # G7552574
- UPC # 785123679981
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 30W PD PPS USB C Wall Charger, White (WC30-HD252205)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Repl 10ah Enduring 3FM10 T2, 3-FM-10 T2 (ML12-6F253)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- SANOXY RGB Gaming Mice Mouse DPI USB Flowing Backlit Light Wired PC Laptop Compute - White (WP-254821619943-MS-WE)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for CSB GP12260, GP 12260 Battery (ML26-1212)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM FAS-1075 (MAX3973789)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Battery Replaces APC SmartUps 2200VA SMT2200RM2U - 12PK (MAX3981117)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- MIGHTY MAX BATTERY 12V 8Ah Belkin F6C120-UNV 12V 8Ah UPS Battery : Replacement (ML8-12186111112)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah Scooter Bike Battery Replaces 14Ah Leoch LP12-14 T2 (ML15-12196)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 500 Sportsman HO '96-'13 (YTX14AH72)
- Mighty Max Battery Sealed Lead Acid Batteries