Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replacement Battery for Exide 16L-BS, 20L-BS Battery
Mfr # YTX20L-BS85
Zoro # G800527049
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS85
- Zoro # G800527049
- UPC # 785123679950
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1400G Scanner Usb Cbl Stand (1400G2D-2USB-1)
- HUBBELL GAI-TRONICS Isolation Barrier Unit, Gray (263-000)
- ILC Replacement for R&D Batteries 6047 Battery (6047 BATTERY R&D BATTERIES)
- 3M Under Desk Cpu Holder w/ Swivel, Black (CS200MB)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery For Bobcat X4 Transportable Scooter (ML10-12153112)
- MIGHTY MAX BATTERY 12V12AH F2 Battery for Razor Dirt Rocket SX500 - 15128101 - 3 Pack (ML12-12F2MP338914053101)
- MIGHTY MAX BATTERY YTX24HL-BS Battery Replacement for BRP 998 Spyder RS 08-16 (YTX24HL-BS128)
- MIGHTY MAX BATTERY 12V 55AH 45825 Battery Scooter Wheelchair Mobility Deep Cycle - 2 Pack (ML55-12MP241015)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Hopkins Towing Solutions Breakaway Kit (ML5-1222111111111111112239)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Power-Sonic PS-12120 F2 + 12V Charger (ML12-12F2CHRGR20)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah (ML55-121911180)
- Mighty Max Battery Sealed Lead Acid Batteries