Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery Replacement for Sea-Doo Waverunner Polaris
Mfr # YTX20L-BSGEL439
Zoro # G300524081
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL439
- Zoro # G300524081
- UPC # 759478333737
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX IP POE VIDEO OVER COAX-PA (0E-IPOC)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -2Pack (ML9-12MP25112474887)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack (ML12-12F2MP445814185355)
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for HP R3000h UPS (ML5-122477)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 4 Pack (ML4-6MP4858)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Amstron AP-1290F2 (ML9-12241510)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for ATV and Motorcycle (YTZ7S1473)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Toyo 6FM14, 6FMH18 (ML18-12GEL378)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Kawasaki 2000 VN2000-A Vulcan '04-'12 (YTX16-BS11)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- Mighty Max Battery Sealed Lead Acid Batteries