Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile
Mfr # YTX20L-BSGEL413
Zoro # G000523650
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL413
- Zoro # G000523650
- UPC # 759478333478
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Swiffer Wetjet Vacuum Contractor Battery (WETJET VACUUM CONTRACTOR BATTERY SWIFFER)
- SIMMONS Venture Folding Roof Prism Binocular - 10 x 50 (8971050P)
- TECHNAXX Mini LED HD Beamer TX-127, 2,000 lm, 1280 x 720 Pixels (4869)
- ILC Replacement for Irobot Braava 300 Battery (BRAAVA 300)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for SureLite 26-117, SL2602 + 6V Charger (ML4-6CHRGR264)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Cart-Tek GRX1155 - 2 Pack (ML35-12INTMP2529)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- MIGHTY MAX BATTERY 12 V 7.2AH Battery For General Power GPS5006 With Solar Panel (MAX3466543)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Power Max YTX7A-BS (MAX3969407)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 - 4PK (MAX3428213)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Ritar RT645 - 20PK (MAX3972879)
- Mighty Max Battery Sealed Lead Acid Batteries