Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery for Yamaha Big Bear Grizzly Kodiak YFM400, 450
Mfr # YTX20L-BSGEL254
Zoro # G500520197
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL254
- Zoro # G500520197
- UPC # 82481308837
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY, FUSION, AAA, 8-PACK (RAY8248TFUSK)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replaces Yamaha YZF R6 600 YZFR6BW 2012 (YTZ10SGEL279)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Sola ES4000 - 4 Pack (ML22-12GELMP4790)
- MIGHTY MAX BATTERY 12-Volt 21 AH 350 CCA GEL Rechargeable Sealed Lead Acid AGM Battery (Y50-N18L-A3GEL)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replacement for UTX14AHL, YTX14AHLBS (YTX14AHL181)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery for Energizer EVE529 (ML5-6S30)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for RnD Batteries 5391F (ML18-12GEL456)
- MIGHTY MAX BATTERY 12V 12Ah Compatible Battery for APC SUVS650 BP1000 RBC6 UPS - 2 Pack (ML12-12F2MP23189)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces UPS12-150MR LC-LA1233P EP33-12 PRC1235 (ML35-12296)
- Mighty Max Battery Sealed Lead Acid Batteries