Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery for Harley Davidson 1690 FXD (Dyna) 12-15
Mfr # YTX20L-BSGEL130
Zoro # G000527887
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL130
- Zoro # G000527887
- UPC # 785123694816
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- ILB GOLD Alarm Battery, Replacement For Pentair, 520815Z Battery (520815Z BATTERY)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Charity Battery CB1270 (ML7-1219112073)
- TRAM 18-Foot Black CB Base Antenna with 26 MHz to 31 MHz 5.75 dBd Gain (1498-B)
- MIGHTY MAX BATTERY 12V 7Ah Compatible for APC Back-UPS CS BK350, BK350i, BK350Ei - 4PK (MAX3428407)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Guardian DG6-7F - 3 Pack (ML7-6MP33565122)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Anchor Audio MegaVox Pro - 4 Pack (ML5-12MP4184299)
- MIGHTY MAX BATTERY YTX9-BS Replacement for Suzuki DR650SE Motorcycle Deep Cycle Battery (YTX9-BS26)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for National Power GSO32R2 + 6V Charger (ML12-6F2CHRGR4628)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for Yacht CTX30L-BS (YTX30L-BS33)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 2 Pack (ML9-12MP25112474764)
- Mighty Max Battery Sealed Lead Acid Batteries