Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL 12V 18AH Battery for SeaDoo All Models GTX 4-TEZ 94-07
Mfr # YTX20L-BSGEL59
Zoro # G500526632
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL59
- Zoro # G500526632
- UPC # 785123694373
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- MOTOROLA Antenna, Type 470 to 512 MHz, 6" L (AAH72X504 ATU-16F)
- BRIXWELL Satin Anodized Aluminum 5-5/16" No-Draft Speak-Thru (834A)
- MONOPRICE 3.5mm S Plug to 3.5mm S Jack x2 Splitter (7204)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replaces Chicago Electric 38391 Jump Starter (ML18-12INT715)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Kawasaki JetSki 1500 Ultra310 LX R X 14-20 (YTX20L-BS613)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for CP12120, CP12120D (ML12-12F227041)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Sentry PM12400 (ML50-12601)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for KT-1280 - 8 Pack (ML8-12MP8199140171595)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ION Audio Sport Express (ML5-122676562)
- Mighty Max Battery Sealed Lead Acid Batteries