Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery Replaces Yamaha All Wave Runner Models 238CCA 08
Mfr # YTX20L-BS403
Zoro # G800521856
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS403
- Zoro # G800521856
- UPC # 759478327897
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATEN TECHNOLOGY Laptop USB Console Adapter (CV211)
- TASCO Compact Binocular, 12x Magnification, Roof Prism, 288 ft Field of View (178125)
- ILC Replacement for Dantona Comp-320 (COMP-320 DANTONA)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, GN PK (BAU85060)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Unison 600 - 4 Pack (ML4-6MP4810611)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for Go Cart ATV Scooter Batteries (YTX7L-BS83)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Lawn and Garden (ML1.3-12211816)
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 4 Pack (ML12-12F2MP445814168)
- MIGHTY MAX BATTERY YTX4L-BS Compatible Battery Replacement for Yuasa YTX4L-BS Battery (YTX4L-BS1)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery with NB Terminal for SLA1160 (ML55-121911175)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replaces Yamaha Utility Vehicle UTV - 2 Pack (ML35-12INTMP289)
- Mighty Max Battery Sealed Lead Acid Batteries