Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery Replaces Polaris 600 Rush IQ Shift Switchback 09-11
Mfr # YTX20L-BS444
Zoro # G600522848
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS444
- Zoro # G600522848
- UPC # 759478328757
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- PYLE Portable Bluetooth Speaker, PBMSPG148 (PBMSPG148)
- ILC Replacement for Physio-control Lifepak 500 Lithium Battery (LIFEPAK 500 LITHIUM BATTERY PHYSIO-CONTROL)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces Pride Mobility Jazzy 1113 - 2 Pack (ML35-12INTMP26)
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000E Portable Generators (ML9-12NB16)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces MarCum Showdown 5.6 Fish Locator (ML9-12102540)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Yamaha motorcycle 850 TDM 96-01 (YT12B-494)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ION Audio® Tailgater Active (ML5-122571)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yamaha BTY-YTX20-LB-50 (YTX20L-BS379)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for RBC29, RBC30, RBC42 + 12V Charger (ML5-12CHRGR431753)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC APCRBC123 - 2 Pack (ML9-12MP25112474839)
- Mighty Max Battery Sealed Lead Acid Batteries