Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery Replacement for Yuasa YTX20L YTX20L-BS
Mfr # YTX20L-BS58
Zoro # G7552468
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS58
- Zoro # G7552468
- UPC # 82481308134
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRACHT blunote 2 Portable Wireless Bluetooth Speaker, Black/Silver (WS4014)
- COBRA ELECTRONICS Two Way Radio (RX680)
- ILC Replacement for Avaya Bt-1009a Battery (BT-1009A BATTERY AVAYA)
- LG COMMERCIAL 27" 3840 X 2160 Ips Panel (27BL55U-B)
- MIGHTY MAX BATTERY YTX12-BS Replacement Battery Compatible with Suzuki GSX1300R, Z Hayabusa 18-20 With 12V 2Amp Charger (MAX4004254)
- MIGHTY MAX BATTERY YTX9-BS Replacement for Suzuki DR650SE Motorcycle Deep Cycle Battery (YTX9-BS26)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for MK MU-1 SLD G (MAX3943878)
- MIGHTY MAX BATTERY ML3-12 Replacement For Toro Lawn mower # 106-8397 BATTERY-12V 3.4Ah (ML3-1271)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS ES 550VA (ML7-121911111170)
- MIGHTY MAX BATTERY 12 Volt 3 Ah 50 CCA GEL Sealed Lead Acid Battery (YTX4L-BSGEL)
- ILC Replacement for MK Battery Es7-12 (ES7-12 MK BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries