Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery Replacement for Yamaha 700 Kodiak, EPS 16-19
Mfr # YTX20L-BS572
Zoro # G900524597
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS572
- Zoro # G900524597
- UPC # 635665793457
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, 1.2 lb., Black, 88dB (CBS240)
- ILC Replacement for Aemc 1060 Battery (1060 BATTERY AEMC)
- CETIS Standard Desk Phone, Ash (2510D MW (AS))
- ENERGIZER 2430 Lithium Coin Battery, 3 V (ECR2430BP)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery for Rayovac Alkaline (ML5-6S29)
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for Crown 12CE75 (ML75-12198458568625)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YB14L-A2)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces PS8.0 PS8.0n PS60 + 12V 1Amp Charger (ML7-12CHCOMBO3394)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for CTX4L-BS M3RH4S 44017 ES4LBS (YTX4L-BSGEL211)
- UPG Sealed Lead Acid Battery, 6 V, 1.3Ah, UB613, F1 (Faston Tab) Terminal, AGM Type (D5731)
- Mighty Max Battery Sealed Lead Acid Batteries