Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery for Kawasaki 1500 JT1500-A, STX, STX-15F 04-13
Mfr # YTX20L-BS184
Zoro # G900527406
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS184
- Zoro # G900527406
- UPC # 785123680949
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- TYCON SYSTEMS Outdoor GigE PoE/Ethernet Extender, 100M (POE-EXT-GD-HP)
- GPX Bluetooth Mini Projector (PJ300VP)
- ULTRATECH CR2032 3V LITHIUM BATTERY (IM-CR2032)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for DURA6-1.3F - 2PK (MAX3942310)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Suzuki LT-F 160 X CB9A-A 1999 (YB9A-A12)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Linear eMerge Essential (ML8-1213268)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces City Mantis Electric Scooter - 10 Pack (ML7-12MP10361251276013)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BP4-6 SLA Replacement Battery with F1 Terminal 6 Pack (ML4-6MP6856)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Tao Tao 50CC Scooter 2009 (YTX7A-BS164)
- BATTERY CLERK AJC® Kung Long WP18-12 Sealed Lead Acid - AGM - VRLA Battery (WP18-12-Kung-Long-12V-18Ah-SLA)
- Mighty Max Battery Sealed Lead Acid Batteries