Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery for Harley-Davidson FLD Dyna Switchback 2012-2013
Mfr # YTX20L-BS307
Zoro # G700519519
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS307
- Zoro # G700519519
- UPC # 82481308592
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY USB 2.0 A-B Printer CablesUSB6Ft (CCS11150)
- QUEST TECHNOLOGY INTERNATIONAL Tnc (Male) Connector, 3Pc Crimp-On, Rg-58 (CTN-2112)
- SCHUMACHER ELECTRIC 250/50/6A Whl Charger (FR01336)
- WD PURPLE WD 10TB Purple 3.5" Hard Drive (C-HDD10T-PUR)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery for Neuton CE6 Cordless Electric Mower (ML10-121512)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces NovaCaddy S2R Electric Trolley - 2 Pack (ML35-12GELMP2881)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for BB HR22-12 (ML22-12363877)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 (ML4-684)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for RB128, RE7-12 (ML8-1213335257)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Dual-Lite 0120621, 0120897 (ML9-12241259)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces FirstPower LFP1233 (ML35-12INT851)
- Mighty Max Battery Sealed Lead Acid Batteries