Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery for BRP (CAN-AM) 450 Outlander 2016
Mfr # YTX20L-BS220
Zoro # G100527848
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS220
- Zoro # G100527848
- UPC # 730052342574
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- TRAM 134 MHz to 174 MHz VHF 4.5 dBd Gain Tunable Black Base Antenna (1487-B)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 (ML7-1219111996)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Ion Pathfinder, Pathfinder 2 - 4 Pack (ML9-12MP49151129913)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty Replaces Enduring 6DZM12, 6 DZM 12 - 6PK (MAX3439387)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Kawasaki 1400 Ninja ZX-14, R, ABS 2006-2016 (YTX14-BSGEL253)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Heartway P3D Maxx (ML50-12641)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 12 (ML5-12MP1221813110035197)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Ritar RT1270E, RT1270H, RT1275 (ML7-1219112032)
- Mighty Max Battery Sealed Lead Acid Batteries