Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS GEL Battery for Ducati 907cc Paso 1991
Mfr # YTX16-BSGEL80
Zoro # G200522859
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BSGEL80
- Zoro # G200522859
- UPC # 82481320051
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX16-BSGEL is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX16-BS GEL is a 12-Volt 14 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX16-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX16-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- KLEIN TOOLS ELITE Bluetooth Jobsite Earbuds (AESEB2)
- JVC Gumy Earbuds (Black) (HAF160B)
- VERTIV Hmx Tx Dual Dvi-D, Usb, Audio, Sfp (HMX5200T-001)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery for Wheel Horse Raider 12 Tractor - 2 Pack (ML55-12MP241013941)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet Tank S 7237 LP Lawn Mower (ML-U1-CCA1445)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Amstron AP-HR1234WF2FR - 6 Pack (ML9-12MP61138411925)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement for YuMicron CX YB30L-B (YTX30L-BS66)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for APC Back-UPS420, 420PRO (ML10-121531931)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Hitachi HP38-12 (ML50-1264)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 4 (ML5-12MP4184810)
- Mighty Max Battery Sealed Lead Acid Batteries