Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS Battery Replacement for Suzuki VL1500 Boulevard C90 14-17
Mfr # YTX16-BS169
Zoro # G7553186
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BS169
- Zoro # G7553186
- UPC # 82481311448
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX16-BS is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX16-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Crp2 (CRP2 SANYO)
- ILC Replacement for Edan Twslb-009 Battery (TWSLB-009 BATTERY EDAN)
- DEWALT NeverBlock 2-Port Worksite USB Charger (131 0849 DW2)
- MAXELL Maxell T37016 60 Minute - Normal Bias; Audio Cassette - Pack of 2 (109024)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery Replacement for Rhino SLA33-12 - 4PK (MAX3437684)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster 3150 04357 Mower (ML-U1-CCAHR922)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for GT12080-HG FiOS Systems Battery (ML8-121153)
- MIGHTY MAX BATTERY 12V 18AH Earthwise Electric Lawn Mower Battery Replaces 24V Battery (ML18-122116)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Verizon FiOS PX12072-HG - 2 Pack (ML7-12MP2368113046332)
- MIGHTY MAX BATTERY 12V 8AH Compatible Battery for APC US - Replaces RBC26 - 6 Pack (ML8-12MP61110)
- Mighty Max Battery Sealed Lead Acid Batteries