Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS 12V 14AH Battery for Kawasaki 2000 VN2000-A Vulcan '04-'12
Mfr # YTX16-BS11
Zoro # G800526837
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BS11
- Zoro # G800526837
- UPC # 785123696414
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX16-BS is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX16-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 12 Pack (ALC12PP)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Harbor Freight 47821 Slide Gate (ML9-121036991)
- MIGHTY MAX BATTERY 12V 35Ah Deep Cycle Solar Battery Also Replaces 33Ah 34Ah 36Ah (ML35-12690)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki VS1400GL Intruder GLP S83 1987-1988 (YTX16-BSGEL69)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Zeus PC1.2-6 (ML1.3-6167)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replacement for CYTX12-BS, CTX12-BS (YTX12-BSGEL110A)
- MIGHTY MAX BATTERY 12V 3AH SLA Battery Replaces Black Decker VEC1198 Spotlight (ML3-12106734)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Leoch LP12-18 (ML18-12INT700)
- Mighty Max Battery Sealed Lead Acid Batteries