Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS 12V 14AH Battery for Ducati 907cc Paso 1991
Mfr # YTX16-BS79
Zoro # G800518573
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BS79
- Zoro # G800518573
- UPC # 82481311653
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX16-BS is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX16-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Xtream H5U Stereo Multimedia Headset with Mic, Binaural, Black (XTREAMH5U)
- LORELL Desk Riser, Deluxe, 3-monitor, 26"x27-3/10"x35", Black (LLR03167)
- DURACELL DURA12PK 9V Pro Battery (PX1604)
- FASTTRACK Rj45 Plug Cover - Od 6.0Mm Blue - 50Pk (FA260688)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Sabre 1842HV Lawn - Garden Tractor 18 HP (ML-U1-CCA846)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal (ML4-691711111)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces Power Patrol SLA0959, SLA 0959 (ML12-6F273)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for BatteryGuy BG-12180NB - 2 Pack (ML18-12MP29697541)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Yuasa YUAM72H4A (YTX14AH1159)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Stanley PPRH5DS Power Station - 2 Pack (ML18-12GELMP2587)
- Mighty Max Battery Sealed Lead Acid Batteries