Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14L-BS Battery Replacement for Harley Davidson HDX14L
Mfr # YTX14L-BS82
Zoro # G500523594
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.80 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14L-BS82
- Zoro # G500523594
- UPC # 759478367947
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.80 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14L-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14L-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL DURA3PK 15V 303Battery (67448)
- ILC Replacement for ABB 3hac044075-001/01 Battery (3HAC044075-001/01)
- ILB GOLD Replacement For Maglite, Battery, Ilif-3006526 Battery (ILIF-3006526 BATTERY)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-28-AK)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 (ML18-12F211)
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Leoch DJW12-4.5 - 4 Pack (ML5-12MP4184746)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Viper Fang 20, 20T (ML100-132998)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Dalton Tacahe PC1550-BL 22NF (ML55-12GEL317)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Sigmas Tek SP6-12 (ML12-6F300826)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Helios FB1218 - 2 Pack (ML22-12MP211411146147)
- Mighty Max Battery Sealed Lead Acid Batteries