Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14L-BS Battery Replacement for Deka East Penn ETX14L
Mfr # YTX14L-BS130
Zoro # G000522202
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.80 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14L-BS130
- Zoro # G000522202
- UPC # 759478368623
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.80 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14L-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14L-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS14500 AA Battery 3.6V 2600mAh Lithium replaces Maxell Tadiran and more (LS14500)
- PYLE Portable Bluetooth PA Speaker and Microphone System (PPHP844B)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Sota SA1250 SA 1250 (MAX3965449)
- PEERLESS Flat TV Wall Mount, 42" to 63" Screen (ST660)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Air Shields Medical Ti-13 Energy Pack (ML12-6F300974)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- MIGHTY MAX BATTERY 12V12AH F2 Battery for Razor Dirt Rocket SX500 - 15128101 - 3 Pack (ML12-12F2MP338914053101)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Epcom Power Line PL7-12 - 2 Pack (ML7-12MP23681130461120)
- MIGHTY MAX BATTERY 12V 9Ah Replacement UPS Battery for APC BACK-UPS ES BE725BB (ML9-12238111)
- MIGHTY MAX BATTERY 12V 1.3Ah SLA Replacement Battery for Panasonic LC-R121R3PU - 2 Pack (ML1.3-12MP225)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery U1 Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 (ML35-12GEL185)
- Mighty Max Battery Sealed Lead Acid Batteries