Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14L-BS Battery for Harley-Davidson Seventy Two XL1200V 2006-2016
Mfr # YTX14L-BS61
Zoro # G400523410
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.80 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14L-BS61
- Zoro # G400523410
- UPC # 82481322833
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.80 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14L-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14L-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Una010f-0-v2 (UNA010F-0-V2 COMMSCOPE)
- COMMSCOPE Replacement for Commscope 245314-90 (245314-90 COMMSCOPE)
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- LOWELL 8in Speaker Package (DSL-805-72K)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for PowerStar SEC1075 - 4 Pack (ML9-12MP49151129532)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Weize YTX4L-BS (MAX3951895)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Omnibot 5402 (ML4-645104085)
- MIGHTY MAX BATTERY 6v 7000 mAh UPS Battery for Lumen SW1000 (ML7-67)
- MIGHTY MAX BATTERY 12V 22Ah Battery Replaces CB19-12, ES1217, UB12200, LC-RD1217P (ML22-1270)
- Mighty Max Battery Sealed Lead Acid Batteries