Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AHL Gel Battery Replaces Yamaha VT480TR Venture TR Electric 1998
Mfr # YTX14AHLGEL446
Zoro # G900519920
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHLGEL446
- Zoro # G900519920
- UPC # 29483204842
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AHL GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AHL GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AHL GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA Jack to RCA Jack Adapter, Metal (7179)
- RENATA CR2032-MFR 3V Lithium Coin Battery Pressure Contacts For Yaesu PCB RTC (CR2032-MFR)
- LEVITON USB OUTLET 15A WHT 3PK (T5632-3BW)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7801)
- MIGHTY MAX BATTERY 6-Volt 200 Ah Rechargeable Sealed Lead Acid Battery (ML200-6)
- MIGHTY MAX BATTERY YTX12-BS Replacement Battery Compatible with Suzuki GSX1300R, Z Hayabusa 18-20 With 12V 2Amp Charger (MAX4004254)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for EnerSys NP7-12 (MAX3943271)
- MIGHTY MAX BATTERY YTZ12S Battery for Yamaha VStar 1100 XVS Stratoliner Raider Roadliner (YTZ12S53)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Quickie Melody Wheelchair + 12V Charger (ML12-12F2CHRGR333)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Kawasaki 1200 ZG1200 Voyager XII 86-03 (YTX24HL-BS10)
- MIGHTY MAX BATTERY 12V 110AH Battery Replaces ComNet NWKSP1 Solar Off Grid Power System (ML110-1299)
- Mighty Max Battery Sealed Lead Acid Batteries