Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AHL 12V 12Ah Battery Replaces Cagiva 350cc T4 E Elefant W12 1999
Mfr # YTX14AHL318
Zoro # G300527655
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHL318
- Zoro # G300527655
- UPC # 759478360238
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14AHL is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AHL is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Mono Potentiometer 10k (10KLVC-DW)
- STANDARD HORIZON Standard Horizon Quantum GX6000 25W Commercial Grade Fixed Mount VHF w (GX6000)
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- ILC Replacement for Eppendorf Easypet 3 Battery (EASYPET 3 BATTERY EPPENDORF)
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WT36V, 500 WT 36V Electric Scooter Battery 3 Pack (ML12-12F2MP338914027)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Trolling Motors (ML50-12542)
- MIGHTY MAX BATTERY ML12-6 - 6V 12AH Replacement Battery for Tripp Lite OMNISM1000USB UPS (ML12-6F271)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Dual-Lite 0120621, 0120897 (ML8-1213335217)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Snapper Walk Mowers 21401PS (MAX3952058)
- MIGHTY MAX BATTERY YTX9-BS Replacement for 2007-2010 Polaris 450 Outlaw ATV Battery (YTX9-BS78)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for AGM TPL121500T (MAX3970791)
- Mighty Max Battery Sealed Lead Acid Batteries