Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS GEL 12V 12AH Replaces Yamaha 4XE-H2100-00, 4XE-H2110-00
Mfr # YTX14AHGEL147
Zoro # G900518428
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL147
- Zoro # G900518428
- UPC # 82481321799
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Er6c (ER6C MAXELL)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- AIPHONE Adaptor, JF Series (JBW-BA)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK3)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Kids Toys-Ride On Beiter DC Power (ML7-6123332)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Powersport YB9A-A Battery (YB9A-A46)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM18, 6-FM-18 (ML18-1221122639)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Suzuki GSF 250 Bandit, 1995 (YTX7A-BS128)
- MIGHTY MAX BATTERY 24V 500Ah AGM Deep Cycle Battery for Bank OffGrid Solar Wind - 4PK (MAX3892190)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery EVP12-12-T2, EVP12-12T2 3 Pack (ML12-12F2MP338958)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery replacement for Quantum QG edge 2.0 Power Chair (ML55-12GEL206)
- Mighty Max Battery Sealed Lead Acid Batteries