Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha 400/350cc 97-14
Mfr # YTX14AHGEL220
Zoro # G900519937
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL220
- Zoro # G900519937
- UPC # 759478314958
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON SmartFit Mouse Pad (K55793AM)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- VIKING ELECTRONICS Network Enabled 4 Relay Controller (RC-4A)
- AMPD 3D Glass Screen Protector for Samsung Galaxy A03s Clear (AA-A03S-3DFULLFACED)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Delco CB9A-A (YB9A-A36)
- MIGHTY MAX BATTERY 6V 7.2AH (SLA) Battery for DJW6-7.2 652007 MX06065 NP76 - 3 Pack (ML7-6MP324)
- MIGHTY MAX BATTERY YTX14AHL Gel Battery Replaces Yamaha VT480TR Venture TR Electric 1998 (YTX14AHLGEL446)
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for Yuasa NP24-12BFR (ML26-12230)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GTX5L -BS (YTX5L-BS132)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Craftsman 25780 Lawn Tractor Mower (ML-U1-CCAHR72)
- BATTERY CLERK AJC Duracell DURA12-26NB Sealed Lead Acid Replacement Battery 26Ah, 12V, NB (AJC-D26S-V-0-191163)
- Mighty Max Battery Sealed Lead Acid Batteries